LED Ceiling Mount Luminaire, 15W, 850L, 3000K, 120V, White

Item #: 1128828
Cat #: HSFM7-WH-30K9
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Mount LED Luminaire, 15 Watt, 850 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star

Overview

Ceiling Mount LED Luminaire, 15 Watt, 850 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
The HSFM5 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 60W incandescent downlight, providing 75% energy savings. The HSFM5 is wet location listed and is a cost effective solution for fire rated applications.
Also known as: HSFM7-WH-30K9

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Wattage: 15
Color: White
Diameter: 7.500 in
Light Technology: LED
Dimmable: Yes
Mounting: Ceiling
Color Temperature: 3000 (Warm White)
Wattage: 15
Diameter: 7.500 in
Dimmable: Yes
Lumens: 850
Color: White
Light Technology: LED
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)