LED Downlight, 10 Watt, 700 Lumen, 3000K, 5" Round, 120-277V

Item #: 1343058
Cat #: JSF-5IN-07LM-30K-90CRI-MVOLT-ZT-WH-M6
UPC: 191723064957
Sign In or Register to view pricing and more.
Documents & Guides
Slimform LED Surface Mount Downlight, 10 Watt, 700 Lumen, 3000K, 90 CRI, 5 Inch Diameter, 120-277 Volt, 0-10V Dimming, White

Overview

Slimform LED Surface Mount Downlight, 10 Watt, 700 Lumen, 3000K, 90 CRI, 5 Inch Diameter, 120-277 Volt, 0-10V Dimming, White
Also known as: 191723064957, JSF-5IN-07LM-30K-90CRI-MVOLT-ZT-WH-M6

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Diameter: 5 in
Color: White
Volts AC Range: 208, 240, 120
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Diameter: 5 in
Volts AC Range: 208, 240, 120
Light Technology: LED
Wattage: 10
Color: White
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)