LED Downlight, 13 Watt, 1000 Lumen, 3000K, 7" Round, 120-277V

Item #: 1292208
Cat #: JSF-7IN-10LM-30K-90CRI-MVOLT-ZT-WH-M6
UPC: 191723065114
Sign In or Register to view pricing and more.
Documents & Guides
Slimform LED Surface Mount Downlight, 13 Watt, 1000 Lumen, 3000K, 90 CRI, 7 Inch Diameter, 120-277 Volt, 0-10V Dimming, White

Overview

Slimform LED Surface Mount Downlight, 13 Watt, 1000 Lumen, 3000K, 90 CRI, 7 Inch Diameter, 120-277 Volt, 0-10V Dimming, White
Also known as: 191723065114, JSF-7IN-10LM-30K-90CRI-MVOLT-ZT-WH-M6

Specifications

Color Temperature: 3000 (Warm White)
Diameter: 7 in
Wattage: 13
Color: White
Volts AC Range: 208, 240, 120
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC Range: 208, 240, 120
Light Technology: LED
Diameter: 7 in
Color: White
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)