LED Troffer, 2 x 4, 33.3 Watt, 4000 Lumen, 4000K

Item #: 1392715
Cat #: 2FSL4-40L-GZ10-LP840
UPC: 193048175028
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 x 4, 33.3 Watt, 4000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2 x 4, 33.3 Watt, 4000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: 193048175028, 2FSL4-40L-GZ10-LP840

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Color: White
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Wattage: 33.300
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Volts AC: 120-277
Lumens: 4000
Color: White
Light Technology: LED
Wattage: 33.300

Customer Reviews

No reviews for this product
(0)