LED Surface Volumetric, 53.2 Watt, 5811 Lumen, 4000K, 120-277V

Item #: 958418
Cat #: STL460LEZ1LP840
UPC: 888791801330
Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Volumetric, 53.2 Watt, 5811 Lumen, 4000K, 120-277 Volt, 0-10V Dimming

Overview

LED Surface Volumetric, 53.2 Watt, 5811 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: 888791801330, STL460LEZ1LP840

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Mounting: Surface
Color: White
Lumens: 5800
Light Technology: LED
Dimmable: Yes
Wattage: 53.200
Volts AC: 120-277
Mounting: Surface
Lumens: 5800
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Wattage: 53.200

Customer Reviews

No reviews for this product
(0)