LED Surface Mount, 18.7 Watt, 2000 Lumen, 4000K, 120-277V
Item #:
1210883
Cat #:
WL4-20L-EZ1-LP840-N100-NESPDT7-DIM50
UPC:
888791503081
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Wall Bracket & Surface Mount, 18.7 Watt, 2000 Lumen, 4000K, 120-277 Volt, nLight Integrated Sensor, 0-10V Dimming
Overview
LED Wall Bracket & Surface Mount, 18.7 Watt, 2000 Lumen, 4000K, 120-277 Volt, nLight Integrated Sensor, 0-10V Dimming
Also known as: 888791503081, WL4-20L-EZ1-LP840-N100-NESPDT7-DIM50
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 2000 |
Mounting: | Surface |
Type: | Surface Mount |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 18.700 |
Volts AC: | 120-277 |
Lumens: | 2000 |
Type: | Surface Mount |
Light Technology: | LED |
Wattage: | 18.700 |
Color Temperature: | 4000 (Cool White) |
Mounting: | Surface |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)