LED Fixture, 4', 3500K, 5005 Lumen, 38 Watt, 120-277V

Item #: 1211479
Cat #: CWM4-35MLSM-FRFP-EDU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contemporary LED Wall Mount Fixture, 4 Foot, 3500K, 80 CRI, 5005 Lumen, 38 Watt, Surface Mount, Frosted Rectlinear Lens, Flat Plastic End Caps, 120-277 Volt, 0-10V Dimming

Overview

Contemporary LED Wall Mount Fixture, 4 Foot, 3500K, 80 CRI, 5005 Lumen, 38 Watt, Surface Mount, Frosted Rectlinear Lens, Flat Plastic End Caps, 120-277 Volt, 0-10V Dimming
Also known as: CWM4-35MLSM-FRFP-EDU

Specifications

Wattage: 38
Mounting: Wall
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 5005
Wattage: 38
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Mounting: Wall
Light Technology: LED
Lumens: 5005

Customer Reviews

No reviews for this product
(0)