Vandalproof LED Fixture, 20W, 2740L, 5000K, 120-277V

Item #: 851295
Cat #: VANLED20W
UPC: 019813266299
Sign In or Register to view pricing and more.
Documents & Guides
Vandalproof LED Fixture, 20 Watt, 2740 Lumen, 5000K, 78CRI, 120-277 Volt, Drop Lens, White Finish

Overview

Vandalproof LED Fixture, 20 Watt, 2740 Lumen, 5000K, 78CRI, 120-277 Volt, Drop Lens, White Finish
Also known as: 019813266299, VANLED20W

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 20
Color: White
Lumens: 2740
Light Technology: LED
Dimmable: Yes
Mounting: Ceiling
Volts AC: 120-277
Wattage: 20
Lumens: 2740
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)