60402 CANOPY2A045UNVD84012R5WH 1/CS 1/SKU

Item #: 1406892
Cat #: CANOPY2A/045UNVD840/12R5/WH
UPC: 046135604027
Sign In or Register to view pricing and more.
Documents & Guides
60402 CANOPY2A045UNVD84012R5WH 1/CS 1/SKU

Overview

60402 CANOPY2A045UNVD84012R5WH 1/CS 1/SKU
Also known as: 046135604027, CANOPY2A/045UNVD840/12R5/WH

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Diameter: 12 in
Wattage: 45
Color: White
Lumens: 6075
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Diameter: 12 in
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 45
Lumens: 6075
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)