LED 12" Round Canopy, 45 Watt, 6075 Lumen, 5000K, 120-277V

Item #: 1361586
Cat #: CANOPY2A/045UNVD850/12R5/WH
UPC: 046135604034
Sign In or Register to view pricing and more.
Documents & Guides
LED 12" Round Canopy, 45 Watt, 6075 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, White Finish *Sylvania Product Code 60403*

Overview

LED 12" Round Canopy, 45 Watt, 6075 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, White Finish *Sylvania Product Code 60403*
Also known as: 046135604034, CANOPY2A/045UNVD850/12R5/WH

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Diameter: 12 in
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Diameter: 12 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)