60428 CANOPY2A065UNVD84012S5BZ 1/CS 1/SKU

Item #: 1451763
Cat #: CANOPY2A/065UNVD840/12S5/BZ
UPC: 046135604287
Sign In or Register to view pricing and more.
Documents & Guides
60428 CANOPY2A065UNVD84012S5BZ 1/CS 1/SKU

Overview

60428 CANOPY2A065UNVD84012S5BZ 1/CS 1/SKU
Also known as: 046135604287, CANOPY2A/065UNVD840/12S5/BZ

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 65
Lumens: 8750
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 65
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 8750
Light Technology: LED

Customer Reviews

No reviews for this product
(0)