LED Canopy Fixture, 55W, 120-277V, 5000K, Square, White

Item #: 1004747
Cat #: CANOPYA/055UNVD750/10C5/WH
UPC: 046135741746
Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Fixture, 55W, 120-277V, 5000K, Square, White, Sylvania Part # 74174

Overview

LED Canopy Fixture, 55W, 120-277V, 5000K, Square, White, Sylvania Part # 74174
Also known as: 046135741746, CANOPYA/055UNVD750/10C5/WH

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: White
Type: Canopy Light
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Volts AC: 120, 277
Type: Canopy Light

Customer Reviews

No reviews for this product
(0)