7" LED Disk Light, White

Item #: 1346468
Cat #: 62-1161
UPC: 045923639715
Sign In or Register to view pricing and more.
Documents & Guides
7"- LED Disk Light Flush - White Finish - 3000K

Overview

7"- LED Disk Light Flush - White Finish - 3000K
A simplistic flush mount in a slim, compact design, illuminating even the tightest spaces with Satco's disk light. A Frosted acrylic lens diffuses LED lighting, while the integrated dimmable driver makes connecting a compatible dimmer switch a breeze. The white Finish trim completes the look, allowing the fixture to blend with your existing decor.
Also known as: 045923639715, 62-1161

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Material: Steel
Wattage: 10.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 578
Color Temperature: 3000 (Warm White)
Color: White
Material: Steel
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 10.500
Light Technology: LED
Lumens: 578

Customer Reviews

No reviews for this product
(0)