LED Channel Retrofit Kit , 23W, 4000K, 4', 120-277V

Item #: 1242506
Cat #: DCH-LED-4-23-40-UNV-RET-DM
UPC: 811499030245
Sign In or Register to view pricing and more.
Documents & Guides
LED Channel Retrofit Kit , 23 Watt, 4000 K, 4 Foot, 120-277 Volt, 0-10V Dimming

Overview

LED Channel Retrofit Kit , 23 Watt, 4000 K, 4 Foot, 120-277 Volt, 0-10V Dimming
Also known as: 811499030245, DCH-LED-4-23-40-UNV-RET-DM

Specifications

Wattage: 23
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Wattage: 23
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC: 120-277
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)