LED Channel Retrofit Kit, 46W, 4000K, 8', 120-277V
Item #:
1242510
Cat #:
DCH-LED-8-46-40-UNV-RET-DM
UPC:
811499030313
Sign In or Register to view pricing and more.
Documents & Guides
LED Channel Retrofit Kit, 46 Watt, 4000K, 8 Foot, 120-277 Volt, 0-10V Dimming
Overview
LED Channel Retrofit Kit, 46 Watt, 4000K, 8 Foot, 120-277 Volt, 0-10V Dimming
Also known as: 811499030313, DCH-LED-8-46-40-UNV-RET-DM
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Length: | 8 ft |
Wattage: | 46 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Length: | 8 ft |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 46 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)