LED Light, Motion Sensor, 11.5 Watt, 830 Lumen, 4000K, 120V

Item #: 1226754
Cat #: 54606342
UPC: 849489006499
Sign In or Register to view pricing and more.
Documents & Guides
LED Spin Light with PIR Motion Sensor, 11.5 Watt, 830 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-7-11-840-SV-N-OS

Overview

LED Spin Light with PIR Motion Sensor, 11.5 Watt, 830 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-7-11-840-SV-N-OS
Also known as: 849489006499, 54606342

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 11.500
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 11.500
Dimmable: No
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)