KIT RD UNV 15W 30K MCPCB 90CRI TRIAC

Item #: 1549597
Cat #: TJTUNV015AC930B
UPC: 847098041603
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIT RD UNV 15W 30K MCPCB 90CRI TRIAC

Overview

KIT RD UNV 15W 30K MCPCB 90CRI TRIAC
Also known as: 847098041603, TJTUNV015AC930B

Specifications

Volts AC: 120-277
Wattage: 15
Light Technology: LED
Volts AC: 120-277
Light Technology: LED
Wattage: 15

Customer Reviews

No reviews for this product
(0)