Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Retrofit Kit, 3 Tube, 32 Watt, 120-277 Volt, For 2 x 2 Feet Troffer, Color Temperature: 3500K
Overview
LED Retrofit Kit, 3 Tube, 32 Watt, 120-277 Volt, For 2 x 2 Feet Troffer, Color Temperature: 3500K
Also known as: RF32UQT235
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Volts AC: | 120-277 |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Width: | 2 ft |
Light Technology: | LED |
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Wattage: | 32 |
Length: | 2 ft |
Width: | 2 ft |
Customer Reviews
No reviews for this product
(0)