Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
LED Retrofit Kit, 50 Watt, 3 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 5000K, Voltage: 120-277 Volt, Life: 85,000 Hours
Overview
LED Retrofit Kit, 50 Watt, 3 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 5000K, Voltage: 120-277 Volt, Life: 85,000 Hours
Also known as: RF50UQT450
Specifications
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Wattage: | 50 |
Width: | 2 ft |
Light Technology: | LED |
Mounting: | Recessed |
Color Temperature: | 5000 (Bright White) |
Wattage: | 50 |
Light Technology: | LED |
Volts AC: | 120-277 |
Length: | 4 ft |
Width: | 2 ft |
Customer Reviews
No reviews for this product
(0)