Retrofit Kit for 2x4 Fixture, 40W, 5200L, 5000K, 120-277V

Item #: 1110547
Cat #: 93681
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Linear Retrofit Kits For 2x4 Luminaires, 40 Watt, 5200 Lumen, 5000K, 80CRI, 120-277 Volt, Frosted Lens, Magnetic Mounting

Overview

Linear Retrofit Kits For 2x4 Luminaires, 40 Watt, 5200 Lumen, 5000K, 80CRI, 120-277 Volt, Frosted Lens, Magnetic Mounting
Also known as: 93681

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Width: 2 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
Width: 2 ft
Wattage: 40
Light Technology: LED

Customer Reviews

No reviews for this product
(0)