DIM 30W RETROFIT 4FT 1L 4000K DIM

Item #: 1418073
Cat #: RPT-P-LEDBARKITJ-20W-4FT-1L-840-10VDIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DIM 30W RETROFIT 4FT 1L 4000K DIM

Overview

DIM 30W RETROFIT 4FT 1L 4000K DIM
Also known as: RPT-P-LEDBARKITJ-20W-4FT-1L-840-10VDIM

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 2600
Wattage: 30
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 2600
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)