DIM 30W RETROFIT 4FT 2L 4000K DIM
Item #:
1418070
Cat #:
RPT-P-LEDBARKITJ-20W-4FT-2L-840-10VDIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DIM 30W RETROFIT 4FT 2L 4000K DIM
Overview
DIM 30W RETROFIT 4FT 2L 4000K DIM
Also known as: RPT-P-LEDBARKITJ-20W-4FT-2L-840-10VDIM
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 2600 |
Wattage: | 20 |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Lumens: | 2600 |
Length: | 4 ft |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Wattage: | 20 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)