DIM-OCC-HC428V/R 30W RETROFIT 4FT 2L 4000K DIM W/OCC

Item #: 1418069
Cat #: RPT-P-LEDBARKITJ-30W-4FT-2L-840-10VDIM-O
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DIM-OCC-HC428V/R 30W RETROFIT 4FT 2L 4000K DIM W/OCC

Overview

DIM-OCC-HC428V/R 30W RETROFIT 4FT 2L 4000K DIM W/OCC
Also known as: RPT-P-LEDBARKITJ-30W-4FT-2L-840-10VDIM-O

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 3900
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 30
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 3900
Light Technology: LED

Customer Reviews

No reviews for this product
(0)