LED Integrated Lamp and Trim, 8.5W, 2700K, 500 Lumen, 120V

Item #: 1139849
Cat #: LED8.5LT4/DIM/SKE/827/RP
UPC: 046135796210
Sign In or Register to view pricing and more.
Documents & Guides
LED Integrated Lamp and Trim, 8.5 Watt, 2700K, 500 Lumen, 120 Volt, 80 CRI, Dimmable, Replaces 50 Watt Incandescent BR30, Standard Case Qty: 6 *Sylvania Part # 79621*

Overview

LED Integrated Lamp and Trim, 8.5 Watt, 2700K, 500 Lumen, 120 Volt, 80 CRI, Dimmable, Replaces 50 Watt Incandescent BR30, Standard Case Qty: 6 *Sylvania Part # 79621*
Also known as: 046135796210, LED8.5LT4/DIM/SKE/827/RP

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 500
Color: White
Wattage: 8.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)