SAT S9741 17 WATT LED DOWNLIGHT

Item #: 1093874
Cat #: S9741
UPC: 045923097416
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SAT S9741 17 WATT LED DOWNLIGHT RETROFIT 5IN-6IN 3000K 120 VOLTS DIMMABLE

Overview

SAT S9741 17 WATT LED DOWNLIGHT RETROFIT 5IN-6IN 3000K 120 VOLTS DIMMABLE
Also known as: 045923097416, S9741

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 17
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 17
Light Technology: LED
Volts AC: 120
Lumens: 1200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)