LED Shop Light, 36 Watt, 3200 Lumen, 4000K, 120V, 48"

Item #: 1176081
Cat #: SHLP-48IN-40K-80CRI-DNA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Shop Light, 36 Watt, 3200 Lumen, 4000K, 120 Volt, 48 Inch, Polycarbonate, Includes 9 1/2 Inch Mounting Chains and S-Hooks

Overview

LED Shop Light, 36 Watt, 3200 Lumen, 4000K, 120 Volt, 48 Inch, Polycarbonate, Includes 9 1/2 Inch Mounting Chains and S-Hooks
Also known as: SHLP-48IN-40K-80CRI-DNA

Specifications

Material: Polycarbonate
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 36
Light Technology: LED
Type: Shop Light
Material: Polycarbonate
Volts AC: 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 36
Type: Shop Light

Customer Reviews

No reviews for this product
(0)