LED Linear Stairwelly Fixture, Selectable Wattage & CCT, 4'

Item #: 1240224
Cat #: RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1
UPC: 844006010966
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Stairwell, Strip & Vanity Fixture, Selectable Wattage, Lumen, CCT, 4 Foot, 120-277 Volt, Standard Motion Sensor

Overview

LED Linear Stairwell, Strip & Vanity Fixture, Selectable Wattage, Lumen, CCT, 4 Foot, 120-277 Volt, Standard Motion Sensor
The LIVC G2 Is Our Latest Generation Of Stairwell & Corridor Fixture, Which Integrates Remphos’ Flexcolor, Flexwatt, Flexcontrol & Flexfixture Technologies.
Also known as: 844006010966, RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 10, 15, 30, 40, Selectable
Type: Indoor, Linear Fixture
Length: 4 ft
Lumens: 5100, Selectable, 1365
Material: Plastic
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Type: Indoor, Linear Fixture
Lumens: 5100, Selectable, 1365
Light Technology: LED
Wattage: 10, 15, 30, 40, Selectable
Length: 4 ft
Material: Plastic

Customer Reviews

No reviews for this product
(0)