LED Striplight, 4', 4000 Lumens, 4000K, 120-277V, Dimmable

Item #: 1088427
Cat #: FSS440L840-UNV-DIM
UPC: 784197245382
Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 4', 4000 Lumens, 80 CRI, 4000K, 120-277V, 0-10V 1% Dimming

Overview

LED Striplight, 4', 4000 Lumens, 80 CRI, 4000K, 120-277V, 0-10V 1% Dimming
Day-Brite / CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with unparalleled energy efficiency. 
Also known as: 784197245382, FSS440L840-UNV-DIM

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)