LED 8' Strip Fixture, 90W, 4000K, 11000 Lumen, 120-277V

Item #: 1088433
Cat #: FSS8110L840-UNV-DIM
UPC: 784197245436
Sign In or Register to view pricing and more.
Documents & Guides
FluxStream LED 8 Foot Strip Fixture, 90 Watt, 4000K, 11000 Lumen, 120-277 Volt, 0-10V Dimming

Overview

FluxStream LED 8 Foot Strip Fixture, 90 Watt, 4000K, 11000 Lumen, 120-277 Volt, 0-10V Dimming
Also known as: 784197245436, FSS8110L840-UNV-DIM

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Wattage: 90
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Length: 8 ft, 96 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)