4 Ft. LED Striplight, 32W, 4000L/3500K

Item #: 1102775
Cat #: FSSEZ440L835-UNV
UPC: 784197269982
Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. FluxStream EZ LED Striplight, 32 Watt, Lumens: 4000, Color Temperature: 3500K, 120-277V

Overview

4 Ft. FluxStream EZ LED Striplight, 32 Watt, Lumens: 4000, Color Temperature: 3500K, 120-277V
Philips Day-Brite / CFI FluxStream EZ LED Strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.
Also known as: 784197269982, FSSEZ440L835-UNV

Specifications

Wattage: 32
Length: 4 ft, 48 in
Material: Plastic
Color: White
Volts AC Range: 208, 240, 120
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 32
Material: Plastic
Volts AC Range: 208, 240, 120
Light Technology: LED
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)