LED 4' Strip Fixture, 20W, 4000K, 1800 Lumen, 120V

Item #: 997202
Cat #: 54261143
UPC: 849489002590
Sign In or Register to view pricing and more.
Documents & Guides
LED 4' Strip Fixture, 20 Watt, 4000K, 1800 Lumen, 120 Volt, Non-Dimmable, Linkable with Linking Cable or End-to-End Connector, UL/cUL- Damp Locations

Overview

LED 4' Strip Fixture, 20 Watt, 4000K, 1800 Lumen, 120 Volt, Non-Dimmable, Linkable with Linking Cable or End-to-End Connector, UL/cUL- Damp Locations
The ETi 4' Linkable LED Strip Light offers exceptional performance as a high quality replacement for traditional fluorescent light sources. Lasting more than 5 times longer than fluorescent alternatives, these strip lights reduce energy and maintenance costs. A special benefit of these ETi Strip Lights is the linking feature - multiple fixtures can be connected using a linking cable or end-to-end connector, both included. Engineered to be installed as either a plug-in or direct wire fixture, an optional mounting plate (Item 54657102) is also available. The strip lights are 120v, UL listed for use in damp locations, and suitable for installations from – 4° F to 95° F. Warranty 5 years.
Also known as: 849489002590, 54261143

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 20
Length: 4 ft
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 20
Light Technology: LED
Volts AC: 120
Length: 4 ft
Dimmable: No

Customer Reviews

No reviews for this product
(0)