10' 52W T8 LED Lamp, 65K

Item #: 1296807
Cat #: KT-LED52T8-120P2S-865-D-CP
UPC: 890949017463
Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Double Sided, 120 Inch, 52 Watt, 6400 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Double Sided, 120 Inch, 52 Watt, 6400 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 890949017463, KT-LED52T8-120P2S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 52
Length: 120 in, 10 ft
Volts AC: 120-277
Base: Recessed Double Contact (R17d)
Lumens: 6400
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80+
Light Technology: LED
Color Temperature: 6500 (Daylight)
Length: 120 in, 10 ft
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Wattage: 52
Volts AC: 120-277
Lumens: 6400
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)