LED Striplight, 4', 38 Watt, 3500K, 4146 Lumen, 120-277V

Item #: 1115085
Cat #: CDS-L48-MVOLT-DM-35K-80-CRI-WH
UPC: 190887798975
Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 4 Foot, 38 Watt, 3500K, 4146 Lumen, 80 CRI, 120-277 Volt, White Finish, 0-10V Dimming,

Overview

LED Striplight, 4 Foot, 38 Watt, 3500K, 4146 Lumen, 80 CRI, 120-277 Volt, White Finish, 0-10V Dimming,
Inspired by classic fluorescent strip channels, this LED fixture offers a traditional appearance that incorporates the latest technology. Available in several color temperatures, lumen packages and lengths. Ideal for use in commercial, retail, office, warehouse and display applications
Also known as: 190887798975, CDS-L48-MVOLT-DM-35K-80-CRI-WH

Specifications

Wattage: 38
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120-277
Wattage: 38
Color: White
Light Technology: LED
Volts AC Range: 120-277
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)