LED Striplight, 8', 77 Watt, 3500K, 8872 Lumen, 120-277V

Item #: 1115086
Cat #: CDS-L96-MVOLT-DM-35K-80CRI-WH
UPC: 190887799033
Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 8 Foot, 77 Watt, 3500K, 8872 Lumen, 80 CRI, 120-277 Volt, White Finish, 0-10V Dimming,

Overview

LED Striplight, 8 Foot, 77 Watt, 3500K, 8872 Lumen, 80 CRI, 120-277 Volt, White Finish, 0-10V Dimming,
Also known as: 190887799033, CDS-L96-MVOLT-DM-35K-80CRI-WH

Specifications

Type: Strip Fixture, 0-10V Dimming
Length: 8 ft
Color: White
Volts AC Range: 208, 240, 120
Wattage: 77
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Type: Strip Fixture, 0-10V Dimming
Color: White
Wattage: 77
Light Technology: LED
Length: 8 ft
Volts AC Range: 208, 240, 120
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)