4 FT LED STRIPLIGHT 3200 LM 35K 0-10V

Item #: 1306698
Cat #: 4SNLED-LD5-32SL-UNV-L835-CD1-U
UPC: 080083852666
Sign In or Register to view pricing and more.
Documents & Guides
4 FT LED STRIPLIGHT 3200 LM 35K 0-10V

Overview

4 FT LED STRIPLIGHT 3200 LM 35K 0-10V
Also known as: 080083852666, 4SNLED-LD5-32SL-UNV-L835-CD1-U

Specifications

Volts AC: 120-277
Length: 4 ft, 48 in
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 3200
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)