LED Recessed Retrofit, 2'x2', 25W, 4000K

Item #: 1242513
Cat #: GO-LED222540UNVNLC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Retrofit, 2 Foot x 2 Foot, 25 Watt, 4000K, Latch & Close, 120-277 Volt

Overview

LED Recessed Retrofit, 2 Foot x 2 Foot, 25 Watt, 4000K, Latch & Close, 120-277 Volt
Also known as: GO-LED222540UNVNLC

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Type: Retrofit Kit
Wattage: 25
Length: 2 ft
Light Technology: LED
Volts AC: 120-277
Type: Retrofit Kit
Length: 2 ft
Color Temperature: 4000 (Cool White)
Wattage: 25
Light Technology: LED

Customer Reviews

No reviews for this product
(0)