LED Troffer, Latch & Close, 2x2, 25W, 3000L, 4000K, 120-277V

Item #: 1360170
Cat #: GO-LED222540UNVWLC
UPC: 811499031662
Sign In or Register to view pricing and more.
Documents & Guides
Game Over LED Troffer, Latch & Close, 2 Foot x 2 Foot, 25 Watt, 3000 Lumen, 4000K, 82+ CRI, 120-277 Volt, 0-10V Dimming, Architectural Narrow Lens

Overview

Game Over LED Troffer, Latch & Close, 2 Foot x 2 Foot, 25 Watt, 3000 Lumen, 4000K, 82+ CRI, 120-277 Volt, 0-10V Dimming, Architectural Narrow Lens
Also known as: 811499031662, GO-LED222540UNVWLC

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 25
Length: 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 25
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)