2' x 2' LED Troffer, 25W, 40K, Dimming
Item #:
842180
Cat #:
2EVG30L840-2-D-UNV-DIM
UPC:
784197061593
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 25 Watt, 120-277V, 3800 Lumens, 4000K, Soft Opal Diffuser, 0-10V Dimming
Overview
2 Ft. x 2 Ft. LED Troffer, 25 Watt, 120-277V, 3800 Lumens, 4000K, Soft Opal Diffuser, 0-10V Dimming
Also known as: 784197061593, 2EVG30L840-2-D-UNV-DIM
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 25 |
Length: | 24 in , 2 ft |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 25 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)