LED Troffer, 2' x 2', 4000K, 120-277V

Item #: 928337
Cat #: SLK22-40ML-EDU
UPC: 078531126827
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 Foot x 2 Foot, 4000K, 3473 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In

Overview

LED Troffer, 2 Foot x 2 Foot, 4000K, 3473 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In
Also known as: 078531126827, SLK22-40ML-EDU

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Wattage: 29
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Length: 2 ft
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 29
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)