LED Troffer, 2' x 4', 3500K, 120-277V

Item #: 994898
Cat #: SLK24-35LW-EDU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 Foot x 4 Foot, 3500K, 4396 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In

Overview

LED Troffer, 2 Foot x 4 Foot, 3500K, 4396 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In
Also known as: SLK24-35LW-EDU

Specifications

Volts AC: 120-277
Length: 4 ft
Wattage: 36
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 36
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)