Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 32, Volt: 120-277, Dimensions: 2x2', Life: 200,000 Hours, Lumens: 3500, CRI: 85, Color Temperature: 5000K. Acrylic Lens.
Overview
LED Troffer: 0-10V Dimming, Watt: 32, Volt: 120-277, Dimensions: 2x2', Life: 200,000 Hours, Lumens: 3500, CRI: 85, Color Temperature: 5000K. Acrylic Lens.
New Generation Lighting Panel Elegant Low Profile Design Efficient Edge Lit LED Architecture Smooth Lighting Distribution Directional or Diffuse Light Output Proprietary Low-Glare Optical Films Suspended or Embedded Applications
Also known as: AX-PL2-32W50K
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Length: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Volts AC: | 120-277 |
Length: | 2 ft |
Dimmable: | Yes |
Wattage: | 32 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)