LED Troffer 1x4

Item #: 669502
Cat #: CR14-40L-40K-S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 1' x 4', 40W, 4000 Lumens, 4000K, Step Dimming

Overview

LED Troffer, 1' x 4', 40W, 4000 Lumens, 4000K, Step Dimming
The CR14 Architectural LED troffer delivers up to 130 lumens per watt of exceptional 90 CRI light at 4000 lumens. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology with a unique thermal management design. The CR14 product family is available in warm, neutral, cool, or daylight color temperatures and has step, 0-10V, or Lutron EcoSystem Enabled dimming options. Its unique indirect illumination design makes the CR14 perfect for use in commercial new construction or renovated spaces.
Also known as: CR14-40L-40K-S

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Dimmable: Yes
Volts AC: 120-277
Wattage: 40
Light Technology: LED

Customer Reviews

No reviews for this product
(0)