LED Troffer 2 x 2, 32W, 120-277V, 4000K, High Definition
Item #:
672338
Cat #:
CR22-32L-40K-10V-HD
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Troffer, 2' x 2', 32 Watt, 3200 Lumens, 4000K, 0-10V Dimming, High Definition
Overview
LED Troffer, 2' x 2', 32 Watt, 3200 Lumens, 4000K, 0-10V Dimming, High Definition
Also known as: CR22-32L-40K-10V-HD
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Volts AC: | 120-277 |
Length: | 2 ft |
Dimmable: | Yes |
Wattage: | 32 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)