This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
ZR Series LED Troffer, 35 WTT, 120 - 277 V, 50/60 HZ, Lamp Type: 3200 LM 4000 K 90 CRI LED, Reflector Type: Optimized Smooth Lens, Cold Rolled Steel Housing, Recessed Mount, 23.7 IN X Length X 23.7 IN Width X 3.9 IN Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 DEG C, Control: 0 - 10 V Continuous Dimming To 5 PCT, Efficacy: 90 LPW, C/US UL Listed, For Petroleum And Convenience Store, Airports, Auto Dealership, Corporate Campus, Education, Government, Healthcare, Municipal, Recreation And Public Venues, Restaurants And Hospitality, Retail And Grocery
Overview
ZR Series LED Troffer, 35 WTT, 120 - 277 V, 50/60 HZ, Lamp Type: 3200 LM 4000 K 90 CRI LED, Reflector Type: Optimized Smooth Lens, Cold Rolled Steel Housing, Recessed Mount, 23.7 IN X Length X 23.7 IN Width X 3.9 IN Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 DEG C, Control: 0 - 10 V Continuous Dimming To 5 PCT, Efficacy: 90 LPW, C/US UL Listed, For Petroleum And Convenience Store, Airports, Auto Dealership, Corporate Campus, Education, Government, Healthcare, Municipal, Recreation And Public Venues, Restaurants And Hospitality, Retail And Grocery
Also known as: ZR22-32L-40K-10V
Specifications
Wattage: | 35 |
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 35 |
Volts AC: | 120-277 |
Length: | 2 ft |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)