This product has been discontinued.
ZR22 Commercial, 3200L 4000K, 0-10V Dimming
Item #:
1105658
Cat #:
ZR22C-32L-40K-10V-FD
UPC:
849665014744
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 3250 Lumen, 4000K, 120-277V, Dimming
Overview
LED Troffer, 90LPW, 3250 Lumen, 4000K, 120-277V, Dimming
The ZR-C Commercial Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 135 lumens per watt for maximum energy savings. The ZR-C delivers a visually comforting aesthetic with better light distribution enhanced with a soft matte finish housing. ZR-C Commercial Series comes standard with 80+ CRI color quality, 0-10V dimming down to 5% standard, and a new unique snap and lock room-side removable lens, making it the perfect combination of affordability and performance.
Also known as: 849665014744, ZR22C-32L-40K-10V-FD
Specifications
Wattage: | 35 |
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 3200 |
Length: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 35 |
Volts AC: | 120-277 |
Lumens: | 3200 |
Light Technology: | LED |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)