FluxGrid LED Luminaire, 3500K, 2x4'
Item #:
1071764
Cat #:
2FGG42B835-4-D-UNV-DIM
UPC:
784197203658
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
FluxGrid, Static, 120-277V, Lumens: 4200, CRI: 80, Color Temperature: 3500K, Base: 2' x 4', 0-10V UNV Dimming
Overview
FluxGrid, Static, 120-277V, Lumens: 4200, CRI: 80, Color Temperature: 3500K, Base: 2' x 4', 0-10V UNV Dimming
The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.
Also known as: 784197203658, 2FGG42B835-4-D-UNV-DIM
Specifications
Mounting: | Recessed |
Volts AC: | 120-277 |
Lumens: | 4200 |
Color Temperature: | 3500 (Neutral White) |
Wattage: | 33.900 |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Lumens: | 4200 |
Wattage: | 33.900 |
Dimmable: | Yes |
Volts AC: | 120-277 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)