2x2 Lay-In Fixture With Sensor, 25W, 3250L, 4000K, 120-277V

Item #: 1087352
Cat #: LGE-2X2SI-25-40-3200-TB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2x2 T-Bar Lay-In Fixture With Sensor, 25 Watt, 3250 Lumen, 4000K, 82CRI, 120-277 Volt, Standard 0-10 Volt Dimming

Overview

2x2 T-Bar Lay-In Fixture With Sensor, 25 Watt, 3250 Lumen, 4000K, 82CRI, 120-277 Volt, Standard 0-10 Volt Dimming
Also known as: LGE-2X2SI-25-40-3200-TB

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 25
Length: 2 ft
Type: Lay-In, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 25
Type: Lay-In, 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)