LED Recessed Troffer, 2' x 4'

Item #: 932744
Cat #: 2EVG74L840-4-D-UNV-DIM
UPC: 784197049126
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 2' x 4', 7400 Lumens, 80 CRI, 4000K, 120/277V, 0-10V Dimming

Overview

LED Recessed Troffer, 2' x 4', 7400 Lumens, 80 CRI, 4000K, 120/277V, 0-10V Dimming
The Philips Day-Brite / Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications.
Also known as: 784197049126, 2EVG74L840-4-D-UNV-DIM

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC: 120-277
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)