LED Recessed Troffer, 2 x 2, 3300 Lumen, 4000K, 120-277V

Item #: 917885
Cat #: 2BLT233LADPLP840
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 2 x 2, 3300 Lumen, 4000K, 120-277 Volt, Curved, Linear Prisms

Overview

LED Recessed Troffer, 2 x 2, 3300 Lumen, 4000K, 120-277 Volt, Curved, Linear Prisms
Also known as: 2BLT233LADPLP840

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Color: White
Family / Style: BLT Series
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC: 120-277
Length: 2 ft
Family / Style: BLT Series
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)