LED Recessed Troffer, 2 x 4, 4000 Lumen, 3500K, 120-277V

Item #: 923501
Cat #: 2BLT440LADPLP835
UPC: 889804471953
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 2 x 4, 4000 Lumen, 3500K, 82 CRI, 120-277 Volt, Curved Ribbed Diffuser

Overview

LED Recessed Troffer, 2 x 4, 4000 Lumen, 3500K, 82 CRI, 120-277 Volt, Curved Ribbed Diffuser
Also known as: 889804471953, 2BLT440LADPLP835

Specifications

Mounting: Recessed
Wattage: 34
Volts AC: 120-277
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120-277
Color: White
Light Technology: LED
Wattage: 34
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)